Roată de transport Blickle B-POEV 80K-SB

Pressed steel fixed castor, medium duty design, with top plate fitting Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, blue

Vedeți informațiile tehnice

Referințe

Blickle:B-POEV 80K-SB
Rubix:d825153
Producator:850368
EAN:4047526164188
brand logo

rezumat tehnic

Capacitatea de încărcare140 kg
Diametrul roții80 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : B-POEV 80K-SB BLICKLE - B-POEV 80K-SB BLICKLE


Bracket: B series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free

Wheel: POEV series

  • tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour blue, non-marking
  • wheel centre: high-quality nylon 6, impact resistant, colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare140 kg
Diametrul roții80 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopealbastru
102 mm
32 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții