Roată de transport Blickle B-VWPP 125G-SG
Pressed steel fixed castor, medium duty design, with top plate fitting Wheel, with 'Blickle Soft' soft rubber tyre, with synthetic rim, non-marking, grey
Vedeți informațiile tehniceReferințe
Blickle:B-VWPP 125G-SG
Rubix:d821230
Producator:706911
EAN:4047526706913




rezumat tehnic
| Capacitatea de încărcare | 50 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 37.5 mm |
Detalii produs : B-VWPP 125G-SG BLICKLE - B-VWPP 125G-SG BLICKLE
Bracket: B series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
Wheel: VWPP series
- tyre: soft rubber "Blickle Soft", hardness 50 Shore A, colour grey, non-marking (wheel Ø 260 mm with additional hard rubber core)
- rim: high-quality polypropylene, impact resistant, colour black
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
- wheel Ø 260 mm with additional hard rubber core
- puncture-proof alternatives for pneumatic tyres
Informații tehnice
atribute
| Logistic Greutate | 696 g |
|---|---|
| Capacitatea de încărcare | 50 kg |
| Diametrul roții | 125 mm |
| Lățimea roții | 37.5 mm |
| Carcasa roții/materialul jantei | polipropilen |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 60 °C |
| Culoarea benzii de rulare / anvelope | negru |
| 150 mm | |
| 37,5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere