Roată de transport Blickle B-V 182R-SG-FA

Pressed steel fixed castor, medium duty design, with top plate fitting Wheel, with standard solid rubber tyre, with pressed steel rim, reinforced design, non-marking, grey

Vedeți informațiile tehnice

Referințe

Blickle:B-V 182R-SG-FA
Rubix:d821416
Producator:749118
EAN:4047526002152
brand logo

rezumat tehnic

Capacitatea de încărcare170 kg
Diametrul roții180 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : B-V 182R-SG-FA BLICKLE - B-V 182R-SG-FA BLICKLE


Bracket: B series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free

Wheel: V series

  • tyre: standard solid rubber, hardness 80 Shore A, colour grey, non-marking
  • rim: pressed steel, strong rim structure with tubular steel hub, bolted or pressed, zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare170 kg
Diametrul roții180 mm
Lățimea roții50 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-25 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopegri
215 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții