Roată de transport Blickle B-V 125R-FA

Pressed steel fixed castor, medium duty design, with top plate fitting Wheel, with standard solid rubber tyre, with pressed steel rim, reinforced design, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:B-V 125R-FA
Rubix:d821125
Producator:52282
EAN:4047526052287
brand logo

rezumat tehnic

Capacitatea de încărcare100 kg
Diametrul roții125 mm
Lățimea roții37.5 mm
Vezi toate Caracteristice

Detalii produs : B-V 125R-FA BLICKLE - B-V 125R-FA BLICKLE


Bracket: B series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free

Wheel: V series

  • tyre: standard solid rubber, hardness 80 Shore A, colour black
  • rim: pressed steel, strong rim structure with tubular steel hub, bolted or pressed, zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate1152 g
Capacitatea de încărcare100 kg
Diametrul roții125 mm
Lățimea roții37.5 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-25 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
150 mm
37,5 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții