Roată de transport Blickle B-POTH 200R-FA
Pressed steel fixed castor, medium duty design, with top plate fitting Wheel, with thermoplastic polyurethane tread, with heavy duty nylon wheel centre, with steel thread guard
Vedeți informațiile tehniceReferințe
Blickle:B-POTH 200R-FA
Rubix:d820952
Producator:34744
EAN:4047526069728




rezumat tehnic
| Capacitatea de încărcare | 400 kg |
|---|---|
| Diametrul roții | 200 mm |
| Lățimea roții | 50 mm |
Detalii produs : B-POTH 200R-FA BLICKLE - B-POTH 200R-FA BLICKLE
Bracket: B series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
Wheel: POTH series
- tread: high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A, colour dark grey, non-marking, non-staining
- wheel centre: high-quality nylon 6, impact resistant, colour natural white
- very high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 2350 g |
|---|---|
| Capacitatea de încărcare | 400 kg |
| Diametrul roții | 200 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | gri |
| 235 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere