Roată de transport Blickle B-GEV 200K-TML-SG

Pressed steel fixed castor, medium duty design, with top plate fitting, with dead man’s brake Heavy duty wheel, with elastic solid rubber tyre, with cast iron wheel centre, non-marking, grey

Vedeți informațiile tehnice

Referințe

Blickle:B-GEV 200K-TML-SG
Rubix:d824197
Producator:744225
EAN:4047526110246
brand logo

rezumat tehnic

Capacitatea de încărcare600 kg
Diametrul roții200 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : B-GEV 200K-TML-SG BLICKLE - B-GEV 200K-TML-SG BLICKLE


Bracket: B series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free

Wheel: GEV series

  • tyre: high-quality elastic solid rubber in smooth rolling quality, hardness 65 Shore A, colour grey
  • wheel centre: rugged grey cast iron, lacquered, colour silver

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate5200 g
Capacitatea de încărcare600 kg
Diametrul roții200 mm
Lățimea roții50 mm
Carcasa roții/materialul janteifontă
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopegri
235 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții