Roată de transport Blickle LE-VPP 200G-FA

Pressed steel swivel castor, Heavy duty design Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, grey, with synthetic thread guard, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:LE-VPP 200G-FA
Rubix:d828116
Producator:749743
EAN:4047526016494
brand logo

rezumat tehnic

Capacitatea de încărcare205 kg
Diametrul roții200 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : LE-VPP 200G-FA BLICKLE - LE-VPP 200G-FA BLICKLE


Bracket: LK series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin (from wheel Ø 125x50 mm)
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: POEV series

  • tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour grey, non-marking
  • wheel centre: high-quality nylon 6, impact resistant, colour black

Other features:

  • with synthetic thread guard, small
  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate2442 g
Capacitatea de încărcare205 kg
Diametrul roții200 mm
Lățimea roții50 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeicauciuc
Culoarea benzii de rulare / anvelopenegru
Temperatura minimă-20 °C
Temperatura maximă60 °C
235 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

205 kg

Diametrul roții

Lățimea roții