Roată de transport Blickle LK-POW 100K-3-FK
Pressed steel swivel castor, Heavy duty design Nylon wheel, with rubber damping ring, low noise, with synthetic thread guard
Vedeți informațiile tehniceReferințe
Blickle:LK-POW 100K-3-FK
Rubix:d826391
Producator:739277
EAN:4047526028572




rezumat tehnic
| Capacitatea de încărcare | 200 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 35 mm |
Detalii produs : LK-POW 100K-3-FK BLICKLE - LK-POW 100K-3-FK BLICKLE
Bracket: LK series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 125x50 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: POW series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, colour white
- low-noise operation (-10 decibels) with elastic cushion layer made from elastic solid rubber, colour red
- with synthetic thread guard, large
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 1200 g |
|---|---|
| Capacitatea de încărcare | 200 kg |
| Diametrul roții | 100 mm |
| Lățimea roții | 35 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 80 °C |
| Culoarea benzii de rulare / anvelope | bej |
| 130 mm | |
| 35 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere