Roată de transport Blickle LEX-VPP 160XR-1-SG

Pressed steel swivel castor, Heavy duty design Wheel, with thermoplastic polyurethane tread, with heavy duty nylon wheel centre, with synthetic thread guard, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:LEX-VPP 160XR-1-SG
Rubix:d577011
Producator:582841
EAN:4047526582845
brand logo

rezumat tehnic

Capacitatea de încărcare135 kg
Diametrul roții160 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : LEX-VPP 160XR-1-SG BLICKLE - LEX-VPP 160XR-1-SG BLICKLE


Bracket: LK series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin (from wheel Ø 125x50 mm)
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: POTH series

  • tread: high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A, colour dark grey, non-marking, non-staining
  • wheel centre: high-quality nylon 6, impact resistant, colour natural white

Other features:

  • with synthetic thread guard, small
  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate1743 g
Capacitatea de încărcare135 kg
Diametrul roții160 mm
Lățimea roții40 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeicauciuc
Culoarea benzii de rulare / anvelopegri
Temperatura minimă-20 °C
Temperatura maximă70 °C
195 mm
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

135 kg

Diametrul roții

Lățimea roții