Roată de transport Blickle LK-ALTH 127K-IS
Pressed steel swivel castor, Heavy duty design, with brake system 'ideal-stop' Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with aluminium wheel centre
Vedeți informațiile tehniceReferințe
Blickle:LK-ALTH 127K-IS
Rubix:d1324723
Producator:560904
EAN:4047526560904




rezumat tehnic
| Capacitatea de încărcare | 450 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 54 mm |
Detalii produs : LK-ALTH 127K-IS BLICKLE - CASTER FOR TRANSPORT BLICKLE LK-ALTH 127K-IS
Bracket: LK series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 125x50 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: ALTH series
- tread: high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A, colour light brown, non-marking, non-staining
- wheel centre: die-cast aluminium, colour silver grey
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Informații tehnice
atribute
| Logistic Greutate | 4135 g |
|---|---|
| Capacitatea de încărcare | 450 kg |
| Diametrul roții | 125 mm |
| Lățimea roții | 54 mm |
| Carcasa roții/materialul jantei | aluminiu |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Culoarea benzii de rulare / anvelope | maro |
| 187 mm | |
| 54 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere