Roată de transport Blickle LK-PO 125K-3-IS
Pressed steel swivel castor, Heavy duty design, with brake system 'ideal-stop' Nylon wheel, with steel thread guard
Vedeți informațiile tehniceReferințe
Blickle:LK-PO 125K-3-IS
Rubix:d1326646
Producator:679621
EAN:4047526108755




rezumat tehnic
| Capacitatea de încărcare | 300 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 40 mm |
Detalii produs : LK-PO 125K-3-IS BLICKLE - CASTER FOR TRANSPORT BLICKLE LK-PO 125K-3-IS
Bracket: LK series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 125x50 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: PO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 2270 g |
|---|---|
| Capacitatea de încărcare | 300 kg |
| Diametrul roții | 125 mm |
| Lățimea roții | 40 mm |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Culoarea benzii de rulare / anvelope | alb |
| 172 mm | |
| 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere