Roată de transport Blickle LK-G 125K-3-FI
Pressed steel swivel castor, Heavy duty design, with brake system 'stop-fix' Cast iron wheel
Vedeți informațiile tehniceReferințe
Blickle:LK-G 125K-3-FI
Rubix:d574607
Producator:754791
EAN:4047526080051




rezumat tehnic
| Capacitatea de încărcare | 350 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 35 mm |
Detalii produs : LK-G 125K-3-FI BLICKLE - LK-G 125K-3-FI BLICKLE
Bracket: LK series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 125x50 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: G series
- rugged grey cast iron, hardness 180–220 HB, grease nipple, lacquered, colour silver
- chemical resistance to many aggressive substances
- operating temperature: -20 °C to +120 °C
- consider the surface pressure on sensitive floors due to high point loads
- provide adequate lubrication on a regular basis for plain bore version
- to be lubricated according to the application temperature
Informații tehnice
atribute
| Logistic Greutate | 2904 g |
|---|---|
| Capacitatea de încărcare | 350 kg |
| Diametrul roții | 125 mm |
| Lățimea roții | 35 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | fontă |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 120 °C |
| Culoarea benzii de rulare / anvelope | argint |
| 155 mm | |
| 35 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere