Roată de transport Blickle LE-POEV 201KA-FI-SG
Pressed steel swivel castor, Heavy duty design, with brake system 'stop-fix' Heavy duty wheel, with Blickle Besthane® Soft polyurethane tread, with aluminium wheel centre
Vedeți informațiile tehniceReferințe
Blickle:LE-POEV 201KA-FI-SG
Rubix:d827268
Producator:850260
EAN:4047526107017


rezumat tehnic
| Capacitatea de încărcare | 300 kg |
|---|---|
| Diametrul roții | 200 mm |
| Lățimea roții | 40 mm |
Detalii produs : LE-POEV 201KA-FI-SG BLICKLE - LE-POEV 201KA-FI-SG BLICKLE
Bracket: LK series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 125x50 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: ALBS series
- tread: high-quality polyurethane elastomer Blickle Besthane® Soft, hardness 75 Shore A, colour blue, non-marking, non-staining
- wheel centre: die-cast aluminium, colour silver grey
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 300 kg |
| Diametrul roții | 200 mm |
| Lățimea roții | 40 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | gri |
| Duritatea malului A | 65 Shore |
| Lungimea plăcii | 140 mm |
| 235 mm | |
| 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere