Roată de transport Blickle LK-PO 75G-ST-FA

Pressed steel swivel castor, Heavy duty design, with brake system 'stop-fix' Nylon wheel

Vedeți informațiile tehnice

Referințe

Blickle:LK-PO 75G-ST-FA
Rubix:d828348
Producator:344143
EAN:4047526344146
brand logo

rezumat tehnic

Capacitatea de încărcare200 kg
Diametrul roții75 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : LK-PO 75G-ST-FA BLICKLE - LK-PO 75G-ST-FA BLICKLE


Bracket: LK series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin (from wheel Ø 125x50 mm)
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: PO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate1030 g
Capacitatea de încărcare200 kg
Diametrul roții75 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Culoarea benzii de rulare / anvelopebej
Temperatura minimă-25 °C
Temperatura maximă80 °C
108 mm
32 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

200 kg

Diametrul roții

Lățimea roții