Roată de transport Blickle LEXR-VPP 80G-SG
Pressed steel swivel castor, Heavy duty design, with brake system 'stop-fix' Wheel, with thermoplastic polyurethane tread, with heavy duty nylon wheel centre, with steel thread guard
Vedeți informațiile tehniceReferințe
Blickle:LEXR-VPP 80G-SG
Rubix:d825436
Producator:565069
EAN:4047526565060


rezumat tehnic
| Capacitatea de încărcare | 50 kg |
|---|---|
| Diametrul roții | 80 mm |
| Lățimea roții | 25 mm |
Detalii produs : LEXR-VPP 80G-SG BLICKLE - LEXR-VPP 80G-SG BLICKLE
Bracket: LK series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 125x50 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: POTH series
- tread: high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A, colour dark grey, non-marking, non-staining
- wheel centre: high-quality nylon 6, impact resistant, colour natural white
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 458 g |
|---|---|
| Capacitatea de încărcare | 50 kg |
| Diametrul roții | 80 mm |
| Lățimea roții | 25 mm |
| Carcasa roții/materialul jantei | polipropilen |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Culoarea benzii de rulare / anvelope | gri |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 60 °C |
| 102 mm | |
| 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Capacitatea de încărcare
50 kg