Roată de transport Blickle LER-VE 100R-FI
Pressed steel swivel castor, Heavy duty design, with brake system 'stop-top' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, blue, with synthetic thread guard, with steel thread guard
Vedeți informațiile tehniceReferințe
Blickle:LER-VE 100R-FI
Rubix:d828627
Producator:536458
EAN:4047526536459


rezumat tehnic
| Capacitatea de încărcare | 70 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 30 mm |
Detalii produs : LER-VE 100R-FI BLICKLE - LER-VE 100R-FI BLICKLE
Bracket: LK series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 125x50 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: POEV series
- tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour black
- wheel centre: high-quality nylon 6, impact resistant, colour black
-
small thread guard
with additional
ball bearing seal
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 865 g |
|---|---|
| Capacitatea de încărcare | 70 kg |
| Diametrul roții | 100 mm |
| Lățimea roții | 30 mm |
| Carcasa roții/materialul jantei | oțel |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 80 °C |
| Culoarea benzii de rulare / anvelope | negru |
| Duritatea malului A | 80 Shore |
| 125 mm | |
| 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere