Roată de transport Blickle HTH 85X100/20-104K

Pressed steel swivel castor, heavy duty design, with top plate fitting Cast iron wheel

Vedeți informațiile tehnice

Referințe

Blickle:HTH 85X100/20-104K
Rubix:d578152
Producator:469841
EAN:4047526469849
brand logo

rezumat tehnic

Capacitatea de încărcare960 kg
Diametrul roții85 mm
Lățimea roții100 mm
Vezi toate Caracteristice

Detalii produs : HTH 85X100/20-104K BLICKLE - HTH 85X100/20-104K BLICKLE


Bracket: LH series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free
  • heavy fork and top plate
  • double ball bearing in the swivel head
  • bolted and secured central kingpin, extremely strong
  • particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats

Wheel: G series

  • rugged grey cast iron, hardness 180–220 HB, grease nipple, lacquered, colour silver

Other features:

  • chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +120 °C
  • consider the surface pressure on sensitive floors due to high point loads
  • provide adequate lubrication on a regular basis for plain bore version
  • to be lubricated according to the application temperature

Informații tehnice


atribute
Logistic Greutate1531 g
Capacitatea de încărcare960 kg
Diametrul roții85 mm
Lățimea roții100 mm
Carcasa roții/materialul janteimetal
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopemaro
Duritatea malului A92 Shore
100 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

960 kg

Diametrul roții

Lățimea roții

100 mm