Roată de transport Blickle HTH 82x70/20-62K
Pressed steel swivel castor, heavy duty design, with top plate fitting Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with aluminium wheel centre, antistatic
Vedeți informațiile tehniceReferințe
Blickle:HTH 82x70/20-62K
Rubix:d576867
Producator:HTH 82x70/20-62K
EAN:4047526377571


rezumat tehnic
| Capacitatea de încărcare | 640 kg |
|---|---|
| Diametrul roții | 82 mm |
| Lățimea roții | 70 mm |
Detalii produs : HTH 82x70/20-62K BLICKLE - HTH 82x70/20-62K BLICKLE
Bracket: LH series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- heavy fork and top plate
- double ball bearing in the swivel head
- bolted and secured central kingpin, extremely strong
- particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats
Wheel: ALTH series
- tread: high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A, colour grey, non-marking, non-staining
- wheel centre: die-cast aluminium, colour silver grey
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
- electrical conductivity (ohmic resistance) ≤ 107 Ω
Informații tehnice
atribute
| Logistic Greutate | 1032 g |
|---|---|
| Capacitatea de încărcare | 640 kg |
| Diametrul roții | 82 mm |
| Lățimea roții | 70 mm |
| Carcasa roții/materialul jantei | metal |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | maro |
| Duritatea malului A | 92 Shore |
| 70 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Capacitatea de încărcare
640 kg
Diametrul roții
Lățimea roții
70 mm