Roată de transport Blickle HTH 85X60/20-60K
Pressed steel swivel castor, heavy duty design, with top plate fitting Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with aluminium wheel centre
Vedeți informațiile tehniceReferințe
Blickle:HTH 85X60/20-60K
Rubix:d822029
Producator:269753
EAN:4047526269753


rezumat tehnic
| Capacitatea de încărcare | 560 kg |
|---|---|
| Diametrul roții | 85 mm |
| Lățimea roții | 60 mm |
Detalii produs : HTH 85X60/20-60K BLICKLE - HTH 85X60/20-60K BLICKLE
Bracket: LH series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- heavy fork and top plate
- double ball bearing in the swivel head
- bolted and secured central kingpin, extremely strong
- particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats
Wheel: ALTH series
- tread: high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A, colour light brown, non-marking, non-staining
- wheel centre: die-cast aluminium, colour silver grey
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Informații tehnice
atribute
| Logistic Greutate | 967 g |
|---|---|
| Capacitatea de încărcare | 560 kg |
| Diametrul roții | 85 mm |
| Lățimea roții | 60 mm |
| Carcasa roții/materialul jantei | metal |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | maro |
| Duritatea malului A | 92 Shore |
| 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere