Roată de transport Blickle LH-PO 100G-1-FA

Pressed steel swivel castor, heavy duty design, with top plate fitting Nylon wheel, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:LH-PO 100G-1-FA
Rubix:d829225
Producator:368795
EAN:4047526020910
brand logo

rezumat tehnic

Capacitatea de încărcare280 kg
Diametrul roții100 mm
Lățimea roții37 mm
Vezi toate Caracteristice

Detalii produs : LH-PO 100G-1-FA BLICKLE - LH-PO 100G-1-FA BLICKLE


Bracket: LH series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free
  • heavy fork and top plate
  • double ball bearing in the swivel head
  • bolted and secured central kingpin, extremely strong
  • particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats

Wheel: PO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate1424 g
Capacitatea de încărcare280 kg
Diametrul roții100 mm
Lățimea roții37 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-25 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopebej
140 mm
37 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

280 kg

Diametrul roții

Lățimea roții