Roată de transport Blickle LH-GTH 127K-IS
Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'ideal-stop' Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with cast iron wheel centre
Vedeți informațiile tehniceReferințe
Blickle:LH-GTH 127K-IS
Rubix:d1320986
Producator:679126
EAN:4047526679125




rezumat tehnic
| Capacitatea de încărcare | 600 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 50 mm |
Detalii produs : LH-GTH 127K-IS BLICKLE - CASTER FOR TRANSPORT BLICKLE LH-GTH 127K-IS
Bracket: LH series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- heavy fork and top plate
- double ball bearing in the swivel head
- bolted and secured central kingpin, extremely strong
- particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats
Wheel: GTH series
- tread: high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A, colour light brown, non-marking, non-staining
- wheel centre: rugged grey cast iron, with grease nipple from wheel Ø 150 mm, lacquered, colour silver
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Informații tehnice
atribute
| Logistic Greutate | 5780 g |
|---|---|
| Capacitatea de încărcare | 600 kg |
| Diametrul roții | 125 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Culoarea benzii de rulare / anvelope | maro |
| 187 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere