Roată de transport Blickle HTH 82X72/20-78K
Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'stop-fix' Cast iron wheel
Vedeți informațiile tehniceReferințe
Blickle:HTH 82X72/20-78K
Rubix:d821977
Producator:467431
EAN:4047526467432


rezumat tehnic
| Capacitatea de încărcare | 660 kg |
|---|---|
| Diametrul roții | 82 mm |
| Lățimea roții | 72 mm |
Detalii produs : HTH 82X72/20-78K BLICKLE - HTH 82X72/20-78K BLICKLE
Bracket: LH series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- heavy fork and top plate
- double ball bearing in the swivel head
- bolted and secured central kingpin, extremely strong
- particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats
Wheel: G series
- rugged grey cast iron, hardness 180–220 HB, grease nipple, lacquered, colour silver
- chemical resistance to many aggressive substances
- operating temperature: -20 °C to +120 °C
- consider the surface pressure on sensitive floors due to high point loads
- provide adequate lubrication on a regular basis for plain bore version
- to be lubricated according to the application temperature
Informații tehnice
atribute
| Logistic Greutate | 1107 g |
|---|---|
| Capacitatea de încărcare | 660 kg |
| Diametrul roții | 82 mm |
| Lățimea roții | 72 mm |
| Carcasa roții/materialul jantei | metal |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | maro |
| Duritatea malului A | 92 Shore |
| 72 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Capacitatea de încărcare
660 kg
Diametrul roții
Lățimea roții
72 mm