Roată de transport Blickle GTHN 504/100H7
Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'stop-fix' Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with aluminium wheel centre
Vedeți informațiile tehniceReferințe
Blickle:GTHN 504/100H7
Rubix:d821785
Producator:754425
EAN:4047526089856


rezumat tehnic
| Capacitatea de încărcare | 6700 kg |
|---|---|
| Diametrul roții | 500 mm |
| Lățimea roții | 150 mm |
Detalii produs : GTHN 504/100H7 BLICKLE - GTHN 504/100H7 BLICKLE
Bracket: LH series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- heavy fork and top plate
- double ball bearing in the swivel head
- bolted and secured central kingpin, extremely strong
- particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats
Wheel: ALTH series
- tread: high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A, colour light brown, non-marking, non-staining
- wheel centre: die-cast aluminium, colour silver grey
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
- With heavy-duty wheel centre, reinforced design
Informații tehnice
atribute
| Logistic Greutate | 68000 g |
|---|---|
| Capacitatea de încărcare | 6700 kg |
| Diametrul roții | 500 mm |
| Lățimea roții | 150 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Culoarea benzii de rulare / anvelope | maro |
| Temperatura minimă | -30 °C |
| Temperatura maximă | 70 °C |
| 150 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Capacitatea de încărcare
6700 kg