Roată de transport Blickle HPO 82X91/20-97K
Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'stop-fix' Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with aluminium wheel centre
Vedeți informațiile tehniceReferințe
Blickle:HPO 82X91/20-97K
Rubix:d821902
Producator:253195
EAN:4047526253196


rezumat tehnic
| Capacitatea de încărcare | 900 kg |
|---|---|
| Diametrul roții | 82 mm |
| Lățimea roții | 91 mm |
Detalii produs : HPO 82X91/20-97K BLICKLE - HPO 82X91/20-97K BLICKLE
Bracket: LH series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- heavy fork and top plate
- double ball bearing in the swivel head
- bolted and secured central kingpin, extremely strong
- particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats
Wheel: ALTH series
- tread: high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A, colour light brown, non-marking, non-staining
- wheel centre: die-cast aluminium, colour silver grey
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
- With heavy-duty wheel centre, reinforced design
Informații tehnice
atribute
| Logistic Greutate | 575 g |
|---|---|
| Capacitatea de încărcare | 900 kg |
| Diametrul roții | 82 mm |
| Lățimea roții | 91 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Culoarea benzii de rulare / anvelope | bej |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 80 °C |
| 91 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Capacitatea de încărcare
900 kg