Roată de transport Blickle HTHW 85x85/25-90K

Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'stop-fix' Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with cast iron wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:HTHW 85x85/25-90K
Rubix:d822116
Producator:HTHW 85x85/25-90K
EAN:4047526448783
brand logo

rezumat tehnic

Capacitatea de încărcare820 kg
Diametrul roții85 mm
Lățimea roții85 mm
Vezi toate Caracteristice

Detalii produs : HTHW 85x85/25-90K BLICKLE - HTHW 85x85/25-90K BLICKLE


Bracket: LH series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free
  • heavy fork and top plate
  • double ball bearing in the swivel head
  • bolted and secured central kingpin, extremely strong
  • particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats

Wheel: GTH series

  • tread: high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A, colour light brown, non-marking, non-staining
  • wheel centre: rugged grey cast iron, with grease nipple from wheel Ø 150 mm, lacquered, colour silver

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Informații tehnice


atribute
Logistic Greutate1259 g
Capacitatea de încărcare820 kg
Diametrul roții85 mm
Lățimea roții85 mm
Carcasa roții/materialul janteimetal
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopemaro
Duritatea malului A92 Shore
85 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Lățimea roții