Roată de transport Blickle LDA-TPA 75KF-FI

Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'stop-fix' Nylon heavy duty wheel, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:LDA-TPA 75KF-FI
Rubix:d830100
Producator:574756
EAN:4047526574758
brand logo

rezumat tehnic

Capacitatea de încărcare100 kg
Diametrul roții75 mm
Lățimea roții25 mm
Vezi toate Caracteristice

Detalii produs : LDA-TPA 75KF-FI BLICKLE - LDA-TPA 75KF-FI BLICKLE


Bracket: LH series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free
  • heavy fork and top plate
  • double ball bearing in the swivel head
  • bolted and secured central kingpin, extremely strong
  • particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats

Wheel: SPO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, extremely robust heavy-duty version, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate670 g
Capacitatea de încărcare100 kg
Diametrul roții75 mm
Lățimea roții25 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeicauciuc
Culoarea benzii de rulare / anvelopegri
Temperatura minimă-20 °C
Temperatura maximă60 °C
98 mm
2x25 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

75 mm

Lățimea roții