Roată de transport Blickle HTHW 82x100/20-104K

Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'stop-fix' Nylon wheel, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:HTHW 82x100/20-104K
Rubix:d822066
Producator:HTHW 82x100/20-104K
EAN:4047526494452
brand logo

rezumat tehnic

Capacitatea de încărcare920 kg
Diametrul roții82 mm
Lățimea roții100 mm
Vezi toate Caracteristice

Detalii produs : HTHW 82x100/20-104K BLICKLE - HTHW 82x100/20-104K BLICKLE


Bracket: LH series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free
  • heavy fork and top plate
  • double ball bearing in the swivel head
  • bolted and secured central kingpin, extremely strong
  • particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats

Wheel: PO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate1458 g
Capacitatea de încărcare920 kg
Diametrul roții82 mm
Lățimea roții100 mm
Carcasa roții/materialul janteimetal
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopemaro
Duritatea malului A92 Shore
100 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

920 kg

Diametrul roții

Lățimea roții

100 mm