Roată de transport Blickle LH-POTH 160R-FI
Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'stop-fix' Wheel, with thermoplastic polyurethane tread, with heavy duty nylon wheel centre, with steel thread guard
Vedeți informațiile tehniceReferințe
Blickle:LH-POTH 160R-FI
Rubix:d829940
Producator:747086
EAN:4047526023379




rezumat tehnic
| Capacitatea de încărcare | 550 kg |
|---|---|
| Diametrul roții | 160 mm |
| Lățimea roții | 45 mm |
Detalii produs : LH-POTH 160R-FI BLICKLE - LH-POTH 160R-FI BLICKLE
Bracket: LH series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- heavy fork and top plate
- double ball bearing in the swivel head
- bolted and secured central kingpin, extremely strong
- particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats
Wheel: POTH series
- tread: high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A, colour dark grey, non-marking, non-staining
- wheel centre: high-quality nylon 6, impact resistant, colour natural white
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 3814 g |
|---|---|
| Capacitatea de încărcare | 550 kg |
| Diametrul roții | 160 mm |
| Lățimea roții | 45 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | gri |
| 202 mm | |
| 45 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere