Roată de transport Blickle HRIG-POA 50G
Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'stop-top' Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with aluminium wheel centre
Vedeți informațiile tehniceReferințe
Blickle:HRIG-POA 50G
Rubix:d821911
Producator:757012
EAN:4047526106089


rezumat tehnic
| Capacitatea de încărcare | 250 kg |
|---|---|
| Diametrul roții | 50 mm |
| Lățimea roții | 24 mm |
Detalii produs : HRIG-POA 50G BLICKLE - HRIG-POA 50G BLICKLE
Bracket: LH series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- heavy fork and top plate
- double ball bearing in the swivel head
- bolted and secured central kingpin, extremely strong
- particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats
Wheel: ALTH series
- tread: high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A, colour light brown, non-marking, non-staining
- wheel centre: die-cast aluminium, colour silver grey
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Informații tehnice
atribute
| Logistic Greutate | 626 g |
|---|---|
| Capacitatea de încărcare | 250 kg |
| Diametrul roții | 50 mm |
| Lățimea roții | 24 mm |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Culoarea benzii de rulare / anvelope | negru |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 80 °C |
| 84 mm | |
| 22 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Capacitatea de încărcare
250 kg
Diametrul roții
Lățimea roții
24 mm