Roată de transport Blickle LH-POTH 160K-ST

Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'stop-top' Wheel, with thermoplastic polyurethane tread, with heavy duty nylon wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:LH-POTH 160K-ST
Rubix:d829919
Producator:741427
EAN:4047526023294
brand logo

rezumat tehnic

Capacitatea de încărcare550 kg
Diametrul roții160 mm
Lățimea roții45 mm
Vezi toate Caracteristice

Detalii produs : LH-POTH 160K-ST BLICKLE - LH-POTH 160K-ST BLICKLE


Bracket: LH series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free
  • heavy fork and top plate
  • double ball bearing in the swivel head
  • bolted and secured central kingpin, extremely strong
  • particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats

Wheel: POTH series

  • tread: high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A, colour dark grey, non-marking, non-staining
  • wheel centre: high-quality nylon 6, impact resistant, colour natural white

Other features:

  • very high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate3922 g
Capacitatea de încărcare550 kg
Diametrul roții160 mm
Lățimea roții45 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopegri
202 mm
45 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

550 kg

Diametrul roții

Lățimea roții