Roată de transport Blickle LH-ALBS 127K-CS13
Pressed steel swivel castor, heavy duty design, with top plate fitting, with central brake system 'central-stop' Heavy duty wheel, with Blickle Besthane® Soft polyurethane tread, with aluminium wheel centre
Vedeți informațiile tehniceReferințe
Blickle:LH-ALBS 127K-CS13
Rubix:d1324425
Producator:763763
EAN:4047526122331




rezumat tehnic
| Capacitatea de încărcare | 450 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 54 mm |
Detalii produs : LH-ALBS 127K-CS13 BLICKLE - CASTER FOR TRANSPORT BLICKLE LH-ALBS 127K-CS13
Bracket: LH series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- heavy fork and top plate
- double ball bearing in the swivel head
- bolted and secured central kingpin, extremely strong
- particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats
Wheel: ALBS series
- tread: high-quality polyurethane elastomer Blickle Besthane® Soft, hardness 75 Shore A, colour blue, non-marking, non-staining
- wheel centre: die-cast aluminium, colour silver grey
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Informații tehnice
atribute
| Logistic Greutate | 3618 g |
|---|---|
| Capacitatea de încărcare | 450 kg |
| Diametrul roții | 125 mm |
| Lățimea roții | 54 mm |
| Carcasa roții/materialul jantei | aluminiu |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Culoarea benzii de rulare / anvelope | albastru |
| 170 mm | |
| 54 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere