Roată de transport Blickle L-GSPO 60K
Pressed steel swivel castor, medium duty design, with top plate fitting Heavy duty wheel made of compressed cast nylon
Vedeți informațiile tehniceReferințe
Blickle:L-GSPO 60K
Rubix:d574223
Producator:754571
EAN:4047526114244




rezumat tehnic
| Capacitatea de încărcare | 250 kg |
|---|---|
| Diametrul roții | 60 mm |
| Lățimea roții | 32 mm |
Detalii produs : L-GSPO 60K BLICKLE - L-GSPO 60K BLICKLE
Bracket: L series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 150 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: GSPO series
- high-quality cast nylon, reaction-injected, impact resistant, hardness 80 Shore D, colour natural beige
- high chemical resistance to many aggressive substances
- reduced moisture absorption
- operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C
- consider the surface pressure on sensitive floors due to high point loads
- Test in compliance with DIN 12530 with extended breaks to avoid thermal overloading
Informații tehnice
atribute
| Logistic Greutate | 647 g |
|---|---|
| Capacitatea de încărcare | 250 kg |
| Diametrul roții | 60 mm |
| Lățimea roții | 32 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 80 °C |
| Culoarea benzii de rulare / anvelope | bej |
| 80 mm | |
| 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere