Roată de transport Blickle BH-POEV 160KAD-SG

Pressed steel swivel castor, medium duty design, with top plate fitting Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with aluminium wheel centre, non-marking, grey

Vedeți informațiile tehnice

Referințe

Blickle:BH-POEV 160KAD-SG
Rubix:d821818
Producator:349613
EAN:4047526349615
brand logo

rezumat tehnic

Capacitatea de încărcare400 kg
Diametrul roții160 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : BH-POEV 160KAD-SG BLICKLE - BH-POEV 160KAD-SG BLICKLE


Bracket: L series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin (from wheel Ø 150 mm)
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: ALEV series

  • tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour grey, non-marking
  • wheel centre: die-cast aluminium

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Capacitatea de încărcare400 kg
Diametrul roții160 mm
Lățimea roții50 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A65 Shore
Lungimea plăcii140 mm
202 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții