Roată de transport Blickle L-V 140R

Pressed steel swivel castor, medium duty design, with top plate fitting Wheel, with standard solid rubber tyre, with pressed steel rim, reinforced design, with steel thread guard, electrically conductive

Vedeți informațiile tehnice

Referințe

Blickle:L-V 140R
Rubix:d826169
Producator:276931
EAN:4047526276935
brand logo

rezumat tehnic

Capacitatea de încărcare115 kg
Diametrul roții140 mm
Lățimea roții38 mm
Vezi toate Caracteristice

Detalii produs : L-V 140R BLICKLE - L-V 140R BLICKLE


Bracket: L series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin (from wheel Ø 150 mm)
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: V series

  • tyre: standard solid rubber, hardness 80 Shore A, colour black
  • rim: pressed steel, strong rim structure with tubular steel hub, bolted or pressed, zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C
  • electrical conductivity (ohmic resistance) ≤ 104 Ω

Informații tehnice


atribute
Logistic Greutate1790 g
Capacitatea de încărcare115 kg
Diametrul roții140 mm
Lățimea roții38 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeicauciuc
Culoarea benzii de rulare / anvelopenegru
Temperatura minimă-25 °C
Temperatura maximă70 °C
170 mm
37,5 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

115 kg

Diametrul roții

Lățimea roții

38 mm