Roată de transport Blickle GEVN 500/40H7
Pressed steel swivel castor, medium duty design, with top plate fitting, with brake system 'stop-top' Cast iron wheel
Vedeți informațiile tehniceReferințe
Blickle:GEVN 500/40H7
Rubix:d821595
Producator:608257
EAN:4047526608255


rezumat tehnic
| Capacitatea de încărcare | 1560 kg |
|---|---|
| Diametrul roții | 500 mm |
| Lățimea roții | 85 mm |
Detalii produs : GEVN 500/40H7 BLICKLE - GEVN 500/40H7 BLICKLE
Bracket: L series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 150 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: G series
- rugged grey cast iron, hardness 180–220 HB, grease nipple, lacquered, colour silver
- chemical resistance to many aggressive substances
- operating temperature: -100 °C to +600 °C
- consider the surface pressure on sensitive floors due to high point loads
- provide adequate lubrication on a regular basis for plain bore version
- to be lubricated according to the application temperature
Informații tehnice
atribute
| Logistic Greutate | 34500 g |
|---|---|
| Capacitatea de încărcare | 1560 kg |
| Diametrul roții | 500 mm |
| Lățimea roții | 85 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Culoarea benzii de rulare / anvelope | negru |
| Temperatura minimă | -30 °C |
| Temperatura maximă | 80 °C |
| 85 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere