Roată de transport Blickle BH-POTH 100G-1

Pressed steel swivel castor, medium duty design, with top plate fitting, with brake system 'stop-top' Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with aluminium wheel centre, antistatic

Vedeți informațiile tehnice

Referințe

Blickle:BH-POTH 100G-1
Rubix:d576168
Producator:264531
EAN:4047526264536
brand logo

rezumat tehnic

Capacitatea de încărcare300 kg
Diametrul roții100 mm
Lățimea roții35 mm
Vezi toate Caracteristice

Detalii produs : BH-POTH 100G-1 BLICKLE - BH-POTH 100G-1 BLICKLE


Bracket: L series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin (from wheel Ø 150 mm)
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: ALTH series

  • tread: high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A, colour grey, non-marking, non-staining
  • wheel centre: die-cast aluminium, colour silver grey

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
  • electrical conductivity (ohmic resistance) ≤ 107 Ω

Informații tehnice


atribute
Logistic Greutate490 g
Capacitatea de încărcare300 kg
Diametrul roții100 mm
Lățimea roții35 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-25 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A94 Shore
Lungimea plăcii100 mm
140 mm
35 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții