Roată de transport Blickle BH-POEV 160KAD
Pressed steel swivel castor, medium duty design, with top plate fitting, with brake system 'stop-top' Heavy duty wheel, with Blickle Softhane® polyurethane tread, with aluminium wheel centre
Vedeți informațiile tehniceReferințe
Blickle:BH-POEV 160KAD
Rubix:d576907
Producator:18556
EAN:4047526018559


rezumat tehnic
| Capacitatea de încărcare | 400 kg |
|---|---|
| Diametrul roții | 160 mm |
| Lățimea roții | 50 mm |
Detalii produs : BH-POEV 160KAD BLICKLE - BH-POEV 160KAD BLICKLE
Bracket: L series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 150 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: ALST series
- tread: high-quality polyurethane elastomer Blickle Softhane®, hardness 75 Shore A, colour green, non-marking, non-staining
- wheel centre: die-cast aluminium, colour silver grey
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Informații tehnice
atribute
| Capacitatea de încărcare | 400 kg |
|---|---|
| Diametrul roții | 160 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 80 °C |
| Culoarea benzii de rulare / anvelope | negru |
| Duritatea malului A | 65 Shore |
| Lungimea plăcii | 140 mm |
| 202 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere