Roată de transport Blickle LKRXA-TPA 126KFD-11-FI-ELS

Pressed steel swivel castor, medium duty design, with top plate fitting, with brake system 'stop-top' Wheel, with standard solid rubber tyre, with pressed steel rim, reinforced design, with steel thread guard, electrically conductive

Vedeți informațiile tehnice

Referințe

Blickle:LKRXA-TPA 126KFD-11-FI-ELS
Rubix:d830306
Producator:626267
EAN:4047526626266
brand logo

rezumat tehnic

Capacitatea de încărcare80 kg
Diametrul roții125 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : LKRXA-TPA 126KFD-11-FI-ELS BLICKLE - LKRXA-TPA 126KFD-11-FI-ELS BLICKLE


Bracket: L series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin (from wheel Ø 150 mm)
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: V series

  • tyre: standard solid rubber, hardness 80 Shore A, colour black
  • rim: pressed steel, strong rim structure with tubular steel hub, bolted or pressed, zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C
  • electrical conductivity (ohmic resistance) ≤ 104 Ω

Informații tehnice


atribute
Logistic Greutate711 g
Capacitatea de încărcare80 kg
Diametrul roții125 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeicauciuc
Culoarea benzii de rulare / anvelopegri
Temperatura minimă-20 °C
Temperatura maximă60 °C
158 mm
32 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

80 kg

Diametrul roții

Lățimea roții

32 mm