Roată de transport Blickle LKRA-TPA 80K-11-FI-FK

Pressed steel swivel castor, medium duty design, with top plate fitting, with central brake system 'central-stop' Nylon wheel, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:LKRA-TPA 80K-11-FI-FK
Rubix:d825993
Producator:LKRA-TPA 80K-11-FI-FK
EAN:4047526575205
brand logo

rezumat tehnic

Capacitatea de încărcare100 kg
Diametrul roții80 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : LKRA-TPA 80K-11-FI-FK BLICKLE - LKRA-TPA 80K-11-FI-FK BLICKLE


Bracket: L series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin (from wheel Ø 150 mm)
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: PO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate597 g
Capacitatea de încărcare100 kg
Diametrul roții80 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A85 Shore
108 mm
32 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții