Roată de transport Blickle LKR-ALBS 82K

Pressed steel swivel castor, medium heavy duty brackets, with bolt hole fitting Heavy duty wheel, with Blickle Besthane® Soft polyurethane tread, with aluminium wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:LKR-ALBS 82K
Rubix:d827685
Producator:754840
EAN:4047526076375
brand logo

rezumat tehnic

Capacitatea de încărcare230 kg
Diametrul roții80 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : LKR-ALBS 82K BLICKLE - LKR-ALBS 82K BLICKLE


Bracket: LKR series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: ALBS series

  • tread: high-quality polyurethane elastomer Blickle Besthane® Soft, hardness 75 Shore A, colour blue, non-marking, non-staining
  • wheel centre: die-cast aluminium, colour silver grey

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Informații tehnice


atribute
Logistic Greutate1045 g
Capacitatea de încărcare230 kg
Diametrul roții80 mm
Lățimea roții40 mm
Carcasa roții/materialul janteialuminiu
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopealbastru
110 mm
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții