Roată de transport Blickle LK-POEV 125KAD-1-CS11

Pressed steel swivel castor, medium heavy duty brackets, with bolt hole fitting Nylon heavy duty wheel, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:LK-POEV 125KAD-1-CS11
Rubix:d829131
Producator:851097
EAN:4047526174286
brand logo

rezumat tehnic

Capacitatea de încărcare250 kg
Diametrul roții125 mm
Lățimea roții37 mm
Vezi toate Caracteristice

Detalii produs : LK-POEV 125KAD-1-CS11 BLICKLE - LK-POEV 125KAD-1-CS11 BLICKLE


Bracket: LKR series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: SPO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, extremely robust heavy-duty version, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare250 kg
Diametrul roții125 mm
Lățimea roții37 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopenegru
Duritatea malului A65 Shore
Lungimea plăcii100 mm
155 mm
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții