Roată de transport Blickle LIR-POHI 102HK
Pressed steel swivel castor, with bolt hole, heat-resistant Blickle TempLine® Performance thermoplastic wheel, heat-resistant
Vedeți informațiile tehniceReferințe
Blickle:LIR-POHI 102HK
Rubix:d826988
Producator:754721
EAN:4047526101305




rezumat tehnic
| Capacitatea de încărcare | 150 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 38 mm |
Detalii produs : LIR-POHI 102HK BLICKLE - LIR-POHI 102HK BLICKLE
Bracket: LIR series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin
- smooth rolling characteristic and low wear, increased service life
- swivel head play is set specifically for high-temperature applications
- highly heat-resistant grease
Wheel: POHI series
- highly heat-resistant thermoplastic, impact resistant, hardness 85 Shore D, colour dark grey
- operating temperature: -25 °C to +250 °C
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +250 °C
- oven temperature temporarily up to +300 °C, wheel temperature must not exceed +250 °C
- Load capacity may be reduced in temperatures over +70 °C, see page null.
Informații tehnice
atribute
| Logistic Greutate | 790 g |
|---|---|
| Capacitatea de încărcare | 150 kg |
| Diametrul roții | 100 mm |
| Lățimea roții | 38 mm |
| Carcasa roții/materialul jantei | plastic |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 250 °C |
| Culoarea benzii de rulare / anvelope | gri |
| 125 mm | |
| 38 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere