Roată de transport Blickle LER-PO 60KD
Pressed steel swivel castor, with bolt hole Nylon wheel, with steel thread guard
Vedeți informațiile tehniceReferințe
Blickle:LER-PO 60KD
Rubix:d1322523
Producator:852623
EAN:4047526194918




rezumat tehnic
| Capacitatea de încărcare | 150 kg |
|---|---|
| Diametrul roții | 60 mm |
| Lățimea roții | 32 mm |
Detalii produs : LER-PO 60KD BLICKLE - WHEEL FOR TRANSPORT BLICKLE LER-PO 60KD
Bracket: LER series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: PO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 150 kg |
| Diametrul roții | 60 mm |
| Lățimea roții | 32 mm |
| Talpa de rulare/materialul anvelopei | poliamidă |
| 80 mm | |
| 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere