Roată de transport Blickle B-POHI 200HK

Pressed steel swivel castor, with bolt hole Polypropylene wheel

Vedeți informațiile tehnice

Referințe

Blickle:B-POHI 200HK
Rubix:d820772
Producator:754184
EAN:4047526112301
brand logo

rezumat tehnic

Capacitatea de încărcare400 kg
Diametrul roții200 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : B-POHI 200HK BLICKLE - B-POHI 200HK BLICKLE


Bracket: LER series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: PPN series

  • high-quality polypropylene, impact resistant, hardness 60 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C

Informații tehnice


atribute
Logistic Greutate2341 g
Capacitatea de încărcare400 kg
Diametrul roții200 mm
Lățimea roții50 mm
Carcasa roții/materialul janteiplastic
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-25 °C
Temperatura maximă250 °C
Culoarea benzii de rulare / anvelopegri
Lungimea plăcii140 mm
235 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții