Roată de transport Blickle LER-VE 180R-SG

Pressed steel swivel castor, with bolt hole Wheel, with standard solid rubber tyre, with pressed steel rim, non-marking, grey, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:LER-VE 180R-SG
Rubix:d829088
Producator:742263
EAN:4047526017354
brand logo

rezumat tehnic

Capacitatea de încărcare170 kg
Diametrul roții180 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : LER-VE 180R-SG BLICKLE - LER-VE 180R-SG BLICKLE


Bracket: LER series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VE series

  • tyre: standard solid rubber, hardness 80 Shore A, colour grey, non-marking
  • rim: pressed steel, zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate2500 g
Capacitatea de încărcare170 kg
Diametrul roții180 mm
Lățimea roții50 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-25 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopegri
215 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții