Roată de transport Blickle LER-PP 125G-FI

Pressed steel swivel castor, with bolt hole, with brake system 'stop-fix' Polypropylene wheel

Vedeți informațiile tehnice

Referințe

Blickle:LER-PP 125G-FI
Rubix:d828718
Producator:565267
EAN:4047526565268
brand logo

rezumat tehnic

Capacitatea de încărcare150 kg
Diametrul roții125 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : LER-PP 125G-FI BLICKLE - LER-PP 125G-FI BLICKLE


Bracket: LER series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: PP series

  • high-quality polypropylene, impact resistant, hardness 60 Shore D, colour black

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C

Informații tehnice


atribute
Capacitatea de încărcare150 kg
Diametrul roții125 mm
Lățimea roții40 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeisintetic
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopenegru
  • Disponibil – Data livrării la cerere