Roată de transport Blickle BRA-PATH 50KF

Pressed steel swivel castor, with bolt hole, with brake system 'stop-fix' Wheel, with standard solid rubber tyre, with pressed steel rim, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:BRA-PATH 50KF
Rubix:d824265
Producator:757005
EAN:4047526117474
brand logo

rezumat tehnic

Capacitatea de încărcare75 kg
Diametrul roții50 mm
Lățimea roții19 mm
Vezi toate Caracteristice

Detalii produs : BRA-PATH 50KF BLICKLE - BRA-PATH 50KF BLICKLE


Bracket: LER series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VE series

  • tyre: standard solid rubber, hardness 80 Shore A, colour black
  • rim: pressed steel, zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate155 g
Capacitatea de încărcare75 kg
Diametrul roții50 mm
Lățimea roții19 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliuretan
Culoarea benzii de rulare / anvelopegri
Temperatura minimă-20 °C
Temperatura maximă70 °C
100 mm
25 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții