Roată de transport Blickle B-PPN 150G
Pressed steel swivel castor, with bolt hole, with brake system 'stop-fix'Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, with synthetic thread guard, non-marking
Vedeți informațiile tehniceReferințe
Blickle:B-PPN 150G
Rubix:d821016
Producator:762766
EAN:4047526097950


rezumat tehnic
| Capacitatea de încărcare | 300 kg |
|---|---|
| Diametrul roții | 150 mm |
| Lățimea roții | 50 mm |
Detalii produs : B-PPN 150G BLICKLE - B-PPN 150G BLICKLE
Bracket: LER series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: TPA series
- tread: high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A, colour grey, non-marking, oil containing
- wheel centre: high-quality polypropylene, impact resistant, colour black
- large thread guard
with additional
ball bearing seals
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
- tread contains oil, may stain sensitive surfaces. alternatives: series VPA, PATH
- electrical conductivity (ohmic resistance) ≤ 104 Ω
Informații tehnice
atribute
| Logistic Greutate | 1089 g |
|---|---|
| Capacitatea de încărcare | 300 kg |
| Diametrul roții | 150 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | polipropilen |
| Talpa de rulare/materialul anvelopei | polipropilen |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 60 °C |
| Culoarea benzii de rulare / anvelope | bej |
| Lungimea plăcii | 140 mm |
| 190 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Capacitatea de încărcare
300 kg