Roată de transport Blickle LEZ-VE 100R-SG
Pressed steel swivel castor, with stem fitting Wheel, with standard solid rubber tyre, with pressed steel rim, non-marking, grey
Vedeți informațiile tehniceReferințe
Blickle:LEZ-VE 100R-SG
Rubix:d825264
Producator:614487
EAN:4047526614485




rezumat tehnic
| Capacitatea de încărcare | 70 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 30 mm |
Detalii produs : LEZ-VE 100R-SG BLICKLE - LEZ-VE 100R-SG BLICKLE
Bracket: LEZ series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
- steel plug-in stem and central kingpin bolted and secured
Wheel: VE series
- tyre: standard solid rubber, hardness 80 Shore A, colour grey, non-marking
- rim: pressed steel, zinc-plated, blue-passivated, Cr6-free
- chemical resistance to many aggressive substances, except oils
- operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C
Informații tehnice
atribute
| Logistic Greutate | 939 g |
|---|---|
| Capacitatea de încărcare | 70 kg |
| Diametrul roții | 100 mm |
| Lățimea roții | 30 mm |
| Carcasa roții/materialul jantei | oțel |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 80 °C |
| Culoarea benzii de rulare / anvelope | gri |
| 125 mm | |
| 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere