Roată de transport Blickle GEVA 405/5

Pressed steel swivel castor, with stem fitting Wheel, with standard solid rubber tyre, with synthetic rim

Vedeți informațiile tehnice

Referințe

Blickle:GEVA 405/5
Rubix:d821373
Producator:754443
EAN:4047526113827
brand logo

rezumat tehnic

Capacitatea de încărcare1800 kg
Diametrul roții405 mm
Lățimea roții130 mm
Vezi toate Caracteristice

Detalii produs : GEVA 405/5 BLICKLE - GEVA 405/5 BLICKLE


Bracket: LEZ series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
  • steel plug-in stem and central kingpin bolted and secured

Wheel: VPP series

  • tyre: standard solid rubber, hardness 80 Shore A, colour black
  • rim: high-quality polypropylene, impact resistant, colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C

Informații tehnice


atribute
Logistic Greutate25830 g
Capacitatea de încărcare1800 kg
Diametrul roții405 mm
Lățimea roții130 mm
Carcasa roții/materialul janteifontă
Talpa de rulare/materialul anvelopeicauciuc
Culoarea benzii de rulare / anvelopenegru
Temperatura minimă-30 °C
Temperatura maximă80 °C
130 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții